Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 3/8 In. NPT, 60 cfm, 250 psi
Mfr # 7D708
Zoro # G0283683
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Brackets, Pressure Gauge, Sight Glass
- Pipe Size 3/8" NPT
- Max. Pressure 250 psi
- Bowl Size 3.5 oz.
- Overall Height 9 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 7D708
- Zoro # G0283683
- UPC # 00194484316907
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/8" NPT |
Bowl Size | 3.5 oz. |
Overall Height | 9 15/16 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Width | 5 15/16 in |
Bowl Size - Air Treatment | 3.5 oz |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 60 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 3.5 oz, Lubricator Bowl Capacity 3.5 oz, Drain Type Manual, Overall Width 5 15/16 in, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Intermediate Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Pressure Switch, 105-135 psi, 4 Port (034-0226RP)
- GATES PowerGrip Timing Belts, 187L075 (187L075)
- GLOBAL SOURCE OVAL CAP 7.5 MFD 370/440 (USA2031)
- HYDROMAXX 3"x100Ft High Pressure Red Lay Flat Discharge and Backwash Hose (RLF300100)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 125 psi (4ZM04)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 150 psi (7D725)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D701)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D683)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D710)
- SPEEDAIRE FRL, 1/2 In. NPT, 154 cfm, 150 psi (7D737)
- SMC Regulator, Relieving Type, 1/4" NPT Ports (AR40-N02-Z-B)
- Speedaire Compressed Air Treatment