Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 3/8 In. NPT, 60 cfm, 150 psi
Mfr # 7D719
Zoro # G1324303
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Mounting Brackets, Pressure Gauge
- Pipe Size 3/8" NPT
- Max. Pressure 150 psi
- Bowl Size 3.5 oz.
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 7D719
- Zoro # G1324303
- UPC # 00194484317010
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/8" NPT |
Bowl Size | 3.5 oz. |
Overall Height | 8 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Width | 9 1/8 in |
Bowl Size - Air Treatment | 3.5 oz |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 60 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 3.5 oz, Lubricator Bowl Capacity 3.5 oz, Drain Type Manual, Overall Width 9 1/8 in, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Intermediate Duty, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Premium Low-Oil Semisynthetic, 1 gal. (SC620/1)
- GATES Polyflex Belts, 11M1750 (11M1750)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER CCZ10, 10 micron, Outside-In (MF0507064)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 8 in Stroke, Round Body Double Acting (NCDMC106-0800)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D713)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D689)
- SPEEDAIRE Hose Fitting, 1/4 In. ID, 1/4-18, (M)NPT (30E631)
- SPEEDAIRE Hose Fitting, 3/8 In. ID, 3/8-18, (F)NPT (30E635)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D709)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D722)
- GROZ Filter Element, 40 Microns, Intermediate (F582025)
- Speedaire Compressed Air Treatment