Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 3/8 In. NPT, 51 cfm, 250 psi
Mfr # 7D690
Zoro # G3373185
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Brackets, Pressure Gauge, Sight Glass
- Pipe Size 3/8" NPT
- Max. Pressure 250 psi
- Bowl Size 2.2 oz.
- Overall Height 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 7D690
- Zoro # G3373185
- UPC # 00194484316723
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/8" NPT |
Bowl Size | 2.2 oz. |
Overall Height | 8 3/4 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Width | 4 1/4 in |
Bowl Size - Air Treatment | 2.2 oz |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 51 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 2.2 oz, Lubricator Bowl Capacity 2.2 oz, Drain Type Manual, Overall Width 4 1/4 in, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 30" (B30)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 2.00" OD (CA0200X062KW)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/16, L 1/2, PK3 (EF050708)
- RULAND Slit Coupling, Set Screw, Long, Bores 2x2mm, OD 6.0mm, Aluminum (MRLS6-2-2-A)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 250 psi (7D700)
- SPEEDAIRE Desiccant Dryer, 4 Stage, 15 CFM (4UDK5)
- SPEEDAIRE FRL, 3/8 In. NPT, 118 cfm, 150 psi (7D729)
- SPEEDAIRE FRL, 3/8 In. NPT, 118 cfm, 150 psi (7D741)
- SPEEDAIRE Hose Fitting, 3/8 In. ID, 1/4-18, (M)NPT (30E640)
- SPEEDAIRE Hose Fitting, 3/8 In. ID, 1/4-18, (M)NPT (30E634)
- SMC Regulator, Relieving Type, 1/2" NPT Ports (AR40-N04-Z-B)
- Speedaire Compressed Air Treatment