Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 3/8 In. NPT, 51 cfm, 150 psi
Mfr # 7D697
Zoro # G1635776
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Mounting Brackets, Pressure Gauge
- Pipe Size 3/8" NPT
- Max. Pressure 150 psi
- Bowl Size 2.2 oz.
- Overall Height 7 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 7D697
- Zoro # G1635776
- UPC # 00194484316792
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/8" NPT |
Bowl Size | 2.2 oz. |
Overall Height | 7 7/16 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Width | 6 7/16 in |
Bowl Size - Air Treatment | 2.2 oz |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 51 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 2.2 oz, Lubricator Bowl Capacity 2.2 oz, Drain Type Manual, Overall Width 6 7/16 in, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Synchro-Power Polyurethane Belts, T10-980-25 (T10-980-25)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925600, Pressure Line, 5 micron, Outside-In (MF0058436)
- GAST Gast Standard R4P115 Regenerative Blower (R4P115)
- SMC Rotary Actuator, 180 Deg, 100mm Bore (CDRB1BW100-180S)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D683)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 150 psi (7D705)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D704)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 150 psi (7D743)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D709)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 250 psi (7D706)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZM03)
- Speedaire Filter, Regulator, Lubricator