Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 3/8 In. NPT, 51 cfm, 150 psi
Mfr # 7D693
Zoro # G0357996
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Mounting Brackets, Pressure Gauge
- Pipe Size 3/8" NPT
- Max. Pressure 150 psi
- Bowl Size 2.2 oz.
- Overall Height 7 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 7D693
- Zoro # G0357996
- UPC # 00194484316754
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/8" NPT |
Bowl Size | 2.2 oz. |
Overall Height | 7 7/16 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Width | 6 7/16 in |
Bowl Size - Air Treatment | 2.2 oz |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 51 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 2.2 oz, Lubricator Bowl Capacity 2.2 oz, Drain Type Manual, Overall Width 6 7/16 in, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting Cap, 65 Deg., PP, 1-21/32"L, Rd, PK10 (52NZ45)
- FAFNIR Eccentric Locking Collar Insert Bearing (RA100NPP CI)
- GATES Truflex V-Belts, 4L580 (4L580)
- PARKER Coupler Plug, Steel, Push On, 110 cfm (H5FP)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZM01)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D709)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D713)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D691)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 250 psi (7D688)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 250 psi (7D732)
- GROZ Filter/Regulator, 1/8inNPT, 14 cfm, 145 psi (FRC139034-S)
- Speedaire Compressed Air Treatment