Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 3/8 In. NPT, 118 cfm, 150 psi
Mfr # 7D741
Zoro # G2712105
original price:
$219.89
9% off
new price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Mounting Brackets, Pressure Gauge
- Pipe Size 3/8" NPT
- Max. Pressure 150 psi
- Bowl Size 7.0 oz.
- Overall Height 8 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 7D741
- Zoro # G2712105
- UPC # 00194484317232
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/8" NPT |
Bowl Size | 7.0 oz. |
Overall Height | 8 13/16 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Width | 10 1/2 in |
Bowl Size - Air Treatment | 7.0 oz |
Air Outlet Size | 3/8 in |
Air Inlet Size | 3/8 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 118 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 7 oz, Lubricator Bowl Capacity 7 oz, Drain Type Manual, Overall Width 10 1/2 in, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Standard Duty, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Universal AC/DC Mtr, 1/15hp, 5000 RPM, 115V (2M033)
- CHICAGO DIE CASTING PULLEY 2X5/8"" (200A6)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (143TTFR15642)
- AIGNEP USA Union Tee, Brass, 6mm Tube Sz, PK5 (50230N-6-PK5)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 150 psi (7D705)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 250 psi (7D684)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D721)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D708)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D709)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D704)
- ARO Air Line Lubricator, 3/4In, 222cfm, 150 psi (L36351-100)
- Speedaire Filter, Regulator, Lubricator