Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 3/4 In. NPT, 186 cfm, 150 psi
Mfr # 7D745
Zoro # G0579661
original price:
$209.58
7% off
new price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Mounting Brackets, Pressure Gauge
- Pipe Size 3/4" NPT
- Max. Pressure 150 psi
- Bowl Size 7.0 oz.
- Overall Height 8 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 7D745
- Zoro # G0579661
- UPC # 00194484317270
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/4" NPT |
Bowl Size | 7.0 oz. |
Overall Height | 8 13/16 in |
Connection Size - Air Treatment | 3/4 in NPT |
Overall Width | 10 1/2 in |
Bowl Size - Air Treatment | 7.0 oz |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 186 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 7 oz, Lubricator Bowl Capacity 7 oz, Drain Type Manual, Overall Width 10 1/2 in, Air Outlet Size 3/4 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Standard Duty, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Spherical Bushing, Metric - ISO Standard, #GE30EC (GE30EC)
- TITAN HD Motor Dual Run Cap, 80/7.5 MFD, 440V, Round (PRCFD8075A)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X06X06)
- D&D 112" Outside Length, 3/8" Top Width, 1 Ribs (3VX1120)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 250 psi, Overall Height: 7.46" (7D698)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 250 psi (7D684)
- SPEEDAIRE FRL, 3/8 In. NPT, 114 cfm, 250 psi (7D724)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D719)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 150 psi (7D699)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 250 psi (7D728)
- MILTON Polycarbonate Lubricator, 1/2" NPT (1030)
- Speedaire Filter, Regulator, Lubricator