Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 3/4 In. NPT, 186 cfm, 150 psi
Mfr # 7D733
Zoro # G0658892
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Mounting Brackets, Pressure Gauge
- Pipe Size 3/4" NPT
- Max. Pressure 150 psi
- Bowl Size 7.0 oz.
- Overall Height 11 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 7D733
- Zoro # G0658892
- UPC # 00194484317157
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/4" NPT |
Bowl Size | 7.0 oz. |
Overall Height | 11 15/16 in |
Connection Size - Air Treatment | 3/4 in NPT |
Overall Width | 6 13/16 in |
Bowl Size - Air Treatment | 7.0 oz |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 186 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 7 oz, Lubricator Bowl Capacity 7 oz, Drain Type Manual, Overall Width 6 13/16 in, Air Outlet Size 3/4 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Standard Duty, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 0.5 HP, 56C Frame, 208-230/460V AC Voltage, 1800 Nameplate RPM (.5018ES3E56CFL-S)
- DAYTON AC Gearmotor, 13 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD91)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1" Bore (SCJ 1)
- DAYTON Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (4M208)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 150 psi (7D699)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 250 psi (7D692)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D702)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D695)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZM03)
- SPEEDAIRE FRL, 3/8 In. NPT, 114 cfm, 250 psi (7D724)
- ARO Filter/Regulator/Lubricator, 1/2", NPT (C38341-611)
- Speedaire Filter, Regulator, Lubricator