Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 3/4 In. NPT, 142 cfm, 150 psi
Mfr # 7D739
Zoro # G2583052
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Mounting Brackets, Pressure Gauge
- Pipe Size 3/4" NPT
- Max. Pressure 150 psi
- Bowl Size 7.0 oz.
- Overall Height 8 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 7D739
- Zoro # G2583052
- UPC # 00194484317218
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 3/4" NPT |
Bowl Size | 7.0 oz. |
Overall Height | 8 13/16 in |
Connection Size - Air Treatment | 3/4 in NPT |
Overall Width | 10 1/2 in |
Bowl Size - Air Treatment | 7.0 oz |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 142 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 7 oz, Lubricator Bowl Capacity 7 oz, Drain Type Manual, Overall Width 10 1/2 in, Air Outlet Size 3/4 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Standard Duty, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chuck Screw (PN5ZL26001G)
- A&S Tapered Roller, Cup, 2.047in.OD, 0.5in. W (07204)
- MAXIM Hyd Cylinder, 3 In Bore, 30 In Stroke (288-343)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38221-800)
- SPEEDAIRE FRL, 3/8 In. NPT, 118 cfm, 150 psi (7D729)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D721)
- SPEEDAIRE FRL, 3/4 In. NPT, 100 cfm, 250 psi (7D746)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D719)
- SPEEDAIRE FRL, 3/8 In. NPT, 118 cfm, 250 psi (7D730)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZM01)
- GROZ Air Regulator, 1/2in NPT, 140 cfm, 220 psi (R15934)
- Speedaire Filter, Regulator, Lubricator