Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 1/4 In. NPT, 60 cfm, 150 psi
Mfr # 7D705
Zoro # G3031332
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Mounting Brackets, Pressure Gauge
- Pipe Size 1/4" NPT
- Max. Pressure 150 psi
- Bowl Size 3.5 oz.
- Overall Height 9 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 7D705
- Zoro # G3031332
- UPC # 00194484316877
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/4" NPT |
Bowl Size | 3.5 oz. |
Overall Height | 9 15/16 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 5 15/16 in |
Bowl Size - Air Treatment | 3.5 oz |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 60 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 3.5 oz, Lubricator Bowl Capacity 3.5 oz, Drain Type Manual, Overall Width 5 15/16 in, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Intermediate Duty, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 5/32in.x 5/32in. (PCR12-2.5-2.5-A)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9S, Bore 2-1/8" (9S218)
- EAGLE BELTING 3PJ256 10-1/8 in Outside Length, 5/16 in Top Width, 3 Ribs (70483101)
- COXREELS Cable Reel, 100WCL, 100 ft Hose L, Hand Crank Drive, Steel (112WCL-6-10)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 150 psi (7D685)
- SPEEDAIRE Hose Fitting, 3/8 In. ID, 1/4-18, (M)NPT (30E640)
- SPEEDAIRE Hose Barb, 1/4 In Barb, 1/4 In MNPT, Alum (30E641)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D713)
- SPEEDAIRE FRL, 3/8 In. NPT, 114 cfm, 250 psi (7D724)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D683)
- SMC Regulator, Relief Type, Gauge, 1/2"NPT Port (AR40-N04E-Z-B)
- Speedaire Filter, Regulator, Lubricator