Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 1/4 In. NPT, 56 cfm, 250 psi
Mfr # 7D712
Zoro # G1525237
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Brackets, Pressure Gauge, Sight Glass
- Pipe Size 1/4" NPT
- Max. Pressure 250 psi
- Bowl Size 3.5 oz.
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 7D712
- Zoro # G1525237
- UPC # 00194484316945
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/4" NPT |
Bowl Size | 3.5 oz. |
Overall Height | 8 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 9 1/8 in |
Bowl Size - Air Treatment | 3.5 oz |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 56 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 3.5 oz, Lubricator Bowl Capacity 3.5 oz, Drain Type Manual, Overall Width 9 1/8 in, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Intermediate Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNCO NO HUB COUPLING 1-1/2"" (PNH-150)
- DAYTON 4L390 V-Belt, 39" Outside Length, 1/2" Top Width, 1 Ribs (4L390)
- DODGE F2B-VSC-012 204 Intermediate Duty Non-Expansion Single Lip Value Line Ball Bearing Unit, 3/4 in Bore (123610)
- DAYTON B148 V-Belt, 151" Outside Length, 21/32" Top Width, 1 Ribs (6L219)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D695)
- SPEEDAIRE Hose Barb, 1/4 In Barb, 1/4 In MNPT, Alum (30E641)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D708)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 150 psi (7D743)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZM01)
- SPEEDAIRE FRL, 3/4 In. NPT, 142 cfm, 250 psi (7D740)
- MILTON Automatic Internal Filter Float Drain (1168)
- Speedaire Compressed Air Treatment