Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 1/4 In. NPT, 51 cfm, 250 psi
Mfr # 7D688
Zoro # G0510973
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Brackets, Pressure Gauge, Sight Glass
- Pipe Size 1/4" NPT
- Max. Pressure 250 psi
- Bowl Size 2.2 oz.
- Overall Height 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 7D688
- Zoro # G0510973
- UPC # 00194484316709
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/4" NPT |
Bowl Size | 2.2 oz. |
Overall Height | 8 3/4 in |
Connection Size - Air Treatment | 1/4 in NPT |
Overall Width | 4 1/4 in |
Bowl Size - Air Treatment | 2.2 oz |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 51 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 2.2 oz, Lubricator Bowl Capacity 2.2 oz, Drain Type Manual, Overall Width 4 1/4 in, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 222-3M-06 (222-3M-06)
- PRIMEFIT Industrial M-Style Male Plugs, 2PCS (IP1414MS-2)
- SPRAYWAY All Purpose Dry Lubricant & Release Agent, 12PK (SW077)
- SOLBERG Activated Carbon Media 10 Micron, Chemical Adsorption (AC824)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 150 psi (7D743)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D683)
- SPEEDAIRE FRL, 1/4 In. NPT, 56 cfm, 150 psi (7D711)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D695)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 250 psi (7D684)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 250 psi (7D744)
- SPEEDAIRE FRL, 3/4 In. NPT, 142 cfm, 150 psi (7D739)
- Speedaire Compressed Air Treatment