Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 1/2 In. NPT, 60 cfm, 150 psi
Mfr # 7D722
Zoro # G1407603
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Brackets, Pressure Gauge
- Pipe Size 1/2" NPT
- Max. Pressure 150 psi
- Bowl Size 3.5 oz.
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 7D722
- Zoro # G1407603
- UPC # 00194484317041
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/2" NPT |
Bowl Size | 3.5 oz. |
Overall Height | 8 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 9 1/8 in |
Bowl Size - Air Treatment | 3.5 oz |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 60 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal, Filter Bowl Capacity 3.5 oz, Lubricator Bowl Capacity 3.5 oz, Drain Type Manual, Overall Width 9 1/8 in, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Intermediate Duty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Bushing 117728 3535 X 95mm-Kw (117728)
- BANDO TimingBelt, Synchro-Link, Neoprene, 300L100 (300L100G)
- MAIN FILTER Hydraulic Filter, replaces OMT CR112C25R, Return Line, 25 micron, Outside-In (MF0062291)
- BANDO S5M-325 Timing Belt, 100-S5M-325 (100-S5M-325)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D727)
- SPEEDAIRE FRL, 3/8 In. NPT, 118 cfm, 150 psi (7D741)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZM01)
- SPEEDAIRE FRL, 1/2 In. NPT, 154 cfm, 250 psi (7D738)
- SPEEDAIRE FRL, 3/8 In. NPT, 114 cfm, 250 psi (7D724)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 250 psi (7D732)
- ARO Fltr, 3000Srs, Npt, F35452-411 (F35452-411)
- Speedaire Compressed Air Treatment