Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 1/2 In. NPT, 60 cfm, 150 psi
Mfr # 7D703
Zoro # G2140835
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Mounting Brackets, Pressure Gauge
- Pipe Size 1/2" NPT
- Max. Pressure 150 psi
- Bowl Size 3.5 oz.
- Overall Height 9 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 7D703
- Zoro # G2140835
- UPC # 00194484316853
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/2" NPT |
Bowl Size | 3.5 oz. |
Overall Height | 9 15/16 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 5 15/16 in |
Bowl Size - Air Treatment | 3.5 oz |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 60 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 3.5 oz, Lubricator Bowl Capacity 3.5 oz, Drain Type Manual, Overall Width 5 15/16 in, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Intermediate Duty, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Industrial Plug, (M)NPT, 1/4, Steel (D2M3)
- TSUBAKI Connecting Roller Link, D-1 Attachment (C2050LD1CL)
- PARKER Diaphragm Accumulator, 20cu. In., 2300 psi (AD032B21T9A1)
- HUSQVARNA V-BELT: 3VX545 - 5 BAND (504119705)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D713)
- SPEEDAIRE Filter/Regulator/Lubricator, 5 to 150 psi (4ZM03)
- SPEEDAIRE Hose Fitting, 3/8 In. ID, 3/8-18, (F)NPT (30E635)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D716)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D719)
- SPEEDAIRE FRL, 1/4 In. NPT, 60 cfm, 250 psi (7D700)
- NUMATICS Filter Regulator Assembly, Cap. 200 mL (A653A0000019362)
- Speedaire Filter, Regulator, Lubricator