Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 1/2 In. NPT, 192 cfm, 150 psi
Mfr # 7D743
Zoro # G2998773
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Mounting Brackets, Pressure Gauge
- Pipe Size 1/2" NPT
- Max. Pressure 150 psi
- Bowl Size 7.0 oz.
- Overall Height 8 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 7D743
- Zoro # G2998773
- UPC # 00194484317256
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/2" NPT |
Bowl Size | 7.0 oz. |
Overall Height | 8 13/16 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 10 1/2 in |
Bowl Size - Air Treatment | 7.0 oz |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 192 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 7 oz, Lubricator Bowl Capacity 7 oz, Drain Type Manual, Overall Width 10 1/2 in, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Standard Duty, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1/2, PK3 (DPEF101408)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 50 mm Stroke, ISO Double Acting (C85F25-50)
- MAJOR Major: HIT-45TG5 - 3/8" Template Guide For Porter Cable - Dewalt - New Model Craftsman Routers (MJR-HIT-45TG5)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 300 psi (SLP-5100)
- SPEEDAIRE Hose Fitting, 3/8 In. ID, 3/8-18, (F)NPT (30E635)
- SPEEDAIRE FRL, 3/8 In. NPT, 51 cfm, 250 psi, Overall Height: 7.46" (7D698)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D715)
- SPEEDAIRE FRL, 3/4 In. NPT, 186 cfm, 150 psi (7D733)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D691)
- SPEEDAIRE FRL, 3/8 In. NPT, 118 cfm, 250 psi (7D730)
- COILHOSE PNEUMATICS Regulator Tamperproof 1/2" (CO 8804K)
- Speedaire Compressed Air Treatment