Shop All Filter, Regulator, Lubricator
Speedaire
FRL, 1/2 In. NPT, 154 cfm, 150 psi
Mfr # 7D737
Zoro # G2096123
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Guard, Mounting Brackets, Pressure Gauge
- Pipe Size 1/2" NPT
- Max. Pressure 150 psi
- Bowl Size 7.0 oz.
- Overall Height 8 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 7D737
- Zoro # G2096123
- UPC # 00194484317195
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1/2" NPT |
Bowl Size | 7.0 oz. |
Overall Height | 8 13/16 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 10 1/2 in |
Bowl Size - Air Treatment | 7.0 oz |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 154 cfm, Maximum Operating Pressure 150 psi, Filter Rating 5 micron, Filter Bowl Material Polycarbonate, Filter Bowl Capacity 7 oz, Lubricator Bowl Capacity 7 oz, Drain Type Manual, Overall Width 10 1/2 in, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Duty Rating Standard Duty, Filter Bowl Guard Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Drain, Auto, For General Purpose Filter (24335028)
- NATIONAL Small Bore Metric Seals, 70X100X10-R2LS32-S (70X100X10-R2LS32-S)
- MASTER PNEUMATIC RESERVOIR (M476RP)
- RULAND Jaw Coupling Hub, 5/8in., Aluminum (JSC32-10-A)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D721)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D708)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D719)
- SPEEDAIRE Desiccant Dryer, 4 Stage, 15 CFM (4UDK5)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D716)
- SPEEDAIRE FRL, 1/4 In. NPT, 56 cfm, 250 psi (7D718)
- ITW DEVILBISS ITW Devilbiss DEVDAD600 Tune Up Kit (DEVDAD600)
- Speedaire Filter, Regulator, Lubricator