Shop All Cylinder Mounting Hardware
Speedaire
Foot Bracket, For 80mm Bore, Steel
Mfr # 5VME0
Zoro # G2728293
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 80 mm
- Mount Type Foot
- Material Steel
- Fits 80mm
- Includes (4) Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VME0
- Zoro # G2728293
- UPC # 190735667347
- Country of Origin Italy
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 80 mm |
Overall Length | 95 mm |
Overall Height | 49 mm |
Overall Width | 55 mm |
For Bore Diameter | 80 mm |
Mount Hole Center-to-Center Width | 63 mm |
Details
Mount Type | Foot |
Material | Steel |
Fits | 80mm |
Includes | (4) Bolts |
Item | Cylinder Mounting Hardware |
Body Material | Steel |
System of Measurement | Metric |
Product Type | Foot Bracket |
Compatible with Brand | Speedaire |
Description
Cylinder Mounting Hardware, Mount Type Foot, For Bore Diameter 80 mm, Body Material Steel, Overall Length 95 mm, Mount Hole Center-to-Center Width 63 mm, Overall Width 55 mm, Overall Height 49 mm, Compatible with Brand Speedaire, Includes (4) Bolts, Product Type Foot Bracket, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Split-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (5K416BG)
- DAYTON Ind Link Conveyor Connecting (2YEG2)
- BETA 1 FILTERS Spin-On replacement filter for 24900433 / INGERSOLL RAND (B1SO0049916)
- LPS LPS 1 Greaseless Lubricant, 5 Gal. (00105)
- SPEEDAIRE Clevis Bracket, For 1-1/8 In Bore, Alum (5VNY2)
- SPEEDAIRE Single Rear Clevis, 32mm Bore (C5032)
- SPEEDAIRE Bracket, Clevis (6X475)
- SPEEDAIRE Rod Clevis, 7/16 In, 9/16 In Bore (NY-044)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK64)
- SPEEDAIRE NPN Switch, Dovetail (41H530)
- FESTO Rod Clevis SGA-M12 (SGA-M12)
- Speedaire Pneumatic System Components