Shop All Cylinder Mounting Hardware
Speedaire
Foot Bracket, For 2-1/2, 3 In Bore, Alum
Mfr # 5VNX5
Zoro # G2339757
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 1/2 in, 3 in
- Mount Type Foot
- Material Aluminum
- Fits 2-1/2 in Bore, 3 in Bore
- Includes Mounting Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VNX5
- Zoro # G2339757
- UPC # 190735670798
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 2 1/2 in, 3 in |
Overall Length | 3 9/16 in |
Overall Width | 1 15/16 in |
For Bore Diameter | 2 1/2 in, 3 in |
Mount Hole Center-to-Center Width | 2 1/4 in |
Overall Height | 2 3/8 in |
Details
Mount Type | Foot |
Material | Aluminum |
Fits | 2-1/2 in Bore, 3 in Bore |
Includes | Mounting Nut |
Item | Cylinder Mounting Hardware |
Body Material | Aluminum |
System of Measurement | Inch |
Product Type | Foot Mount |
Compatible with Brand | Speedaire |
Description
Cylinder Mounting Hardware, Mount Type Foot, For Bore Diameter 2 1/2 in, 3 in, Body Material Aluminum, Overall Length 3 9/16 in, Mount Hole Center-to-Center Width 2 1/4 in, Overall Width 1 15/16 in, Overall Height 2 3/8 in, Compatible with Brand Speedaire, Includes Mounting Nut, Product Type Foot Mount, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #P6520 06-04, Male Elbow Swivel, 3/8" OD X 1/4" NPT (P6520 06-04)
- REELCRAFT Swivel, 90 Deg., Steel, 3/4 in FNPT Inlet (S602026)
- OETIKER Hose Clamp, Steel, Nom.Size. 1-7/16", PK100 (10100043-100)
- COXREELS Cable Reel, Spring, 100 ft, 15 in H (SD-100)
- SPEEDAIRE Jam Nut, 1-1/16 In Bore (JM-03)
- SPEEDAIRE Rear Pivot Bracket, 1-1/4 In Bore (NCM-PE125)
- SPEEDAIRE Rod Clevis, 25mm, 32mm Bore (Y-G03SUS)
- SPEEDAIRE Foot Bracket, 32mm Bore (NCG-L032)
- SPEEDAIRE Solid State Switch, 24VDC, NO, 3 M Lead (D-G5BAL)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW7)
- FESTO Self-Aligning Rod Coupler FK-M8 (FK-M8)
- Speedaire Cylinder Mounting Hardware