Shop All Cylinder Mounting Hardware
Speedaire
Foot Bracket, For 100mm Bore, Steel
Mfr # 5VME1
Zoro # G2624501
product price: $44.05
/ea
$44.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 100 mm
- Mount Type Foot
- Material Steel
- Fits 100mm
- Includes (4) Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VME1
- Zoro # G2624501
- UPC # 190735667354
- Country of Origin Italy
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 100 mm |
Overall Length | 115 mm |
Mount Hole Center-to-Center Width | 75 mm |
Overall Width | 56 mm |
For Bore Diameter | 100 mm |
Overall Height | 54 mm |
Details
Mount Type | Foot |
Material | Steel |
Fits | 100mm |
Includes | (4) Bolts |
Item | Cylinder Mounting Hardware |
Compatible with Brand | Speedaire |
Body Material | Steel |
System of Measurement | Metric |
Product Type | Foot Bracket |
Description
Cylinder Mounting Hardware, Mount Type Foot, For Bore Diameter 100 mm, Body Material Steel, Overall Length 115 mm, Mount Hole Center-to-Center Width 75 mm, Overall Width 56 mm, Overall Height 54 mm, Compatible with Brand Speedaire, Includes (4) Bolts, Product Type Foot Bracket, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs (6208ZZC3)
- BANDO 6147 mm Outside Length, 17 mm Top Width, 1 Ribs (B240)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633695M)
- CLESCO F2DC-BL-050 Ball Bearing, Die-Cast Housing, Rigid (2-Bolt) (F2DC-BL-050)
- SPEEDAIRE Rod Clevis, 50mm, 63mm Bore (Y-G05SUS)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKV9)
- SPEEDAIRE Rear Flange Mounting Kit (6X470)
- SPEEDAIRE Pivot Bracket, 7/16 In, 9/16 In Bore (NCM-PC044)
- SPEEDAIRE Rod Clevis, 25mm, 32mm Bore (Y-G03SUS)
- SPEEDAIRE Foot Bracket, Fits 40 mm Bore Cylinders (5VMG8)
- FESTO Self-Aligning Rod Coupler FK-M5 (FK-M5)
- Speedaire Pneumatic System Components