Shop All Cylinder Mounting Hardware
Speedaire
Foot Bracket, Fits 80 mm Bore Cylinders
Mfr # 5VMH1
Zoro # G0331493
product price: $61.55
/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 80 mm
- Mount Type Pivot Bracket
- Material Aluminum
- Fits 80mm
- Includes PIVOT BRACKET WITH RIGID BEARING
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VMH1
- Zoro # G0331493
- UPC # 190735667651
- Country of Origin Italy
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 80 mm |
Overall Length (In.) | 88 mm |
Overall Length | 86 mm |
Overall Width | 60 mm |
For Bore Diameter | 80 mm |
Mount Hole Center-to-Center Width | 66 mm |
Overall Height | 63 mm |
Details
Mount Type | Pivot Bracket |
Material | Aluminum |
Fits | 80mm |
Item | Cylinder Mounting Hardware |
Includes | PIVOT BRACKET WITH RIGID BEARING |
Body Material | Aluminum |
Product Type | Pivot Bracket |
Compatible with Brand | Speedaire |
System of Measurement | Metric |
Description
Cylinder Mounting Hardware, Mount Type Pivot Bracket, For Bore Diameter 80 mm, Body Material Aluminum, Overall Length 86 mm, Mount Hole Center-to-Center Width 66 mm, Overall Width 60 mm, Overall Height 63 mm, Compatible with Brand Speedaire, Includes PIVOT BRACKET WITH RIGID BEARING, Product Type Pivot Bracket, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Flange Bearing, 2-Bolt, Ball, 1" Bore (VCJT 1)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-230/3)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 2240mm (SPZ2240)
- DAYTON General Purpose Farm Duty Motor, 3-Phase, 3 HP, 230/460V AC, 1,765 Nameplate RPM, 182T Frame (35Z919)
- SPEEDAIRE Foot Bracket, Fits 2 In. Bore Cylinders (5VKV5)
- SPEEDAIRE Mounting Nut, For 1-1/2, 2 In Bore, Alum (5VNX0)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLX8)
- SPEEDAIRE Foot Bracket, 7/16 In, 9/16 In Bore (NCM-L044)
- SPEEDAIRE Clevis Bracket, For 1-1/8 In Bore, Alum (5VNY2)
- SPEEDAIRE Cylinder Mnting Hdw, Rod Clevis, Steel (5VLX7)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK62)
- Speedaire Pneumatic System Components