Shop All Cylinder Mounting Hardware
Speedaire
Foot Bracket, Fits 50 mm Bore Cylinders
Mfr # 5VMG9
Zoro # G1387513
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 50 mm
- Mount Type Pivot Bracket
- Material Aluminum
- Fits 50mm
- Includes PIVOT BRACKET WITH RIGID BEARING
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 5VMG9
- Zoro # G1387513
- UPC # 190735667637
- Country of Origin Italy
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 50 mm |
Overall Length (In.) | 65 mm |
Overall Length | 65 mm |
Mount Hole Center-to-Center Width | 50 mm |
Overall Width | 45 mm |
Overall Height | 45 mm |
For Bore Diameter | 50 mm |
Details
Mount Type | Pivot Bracket |
Material | Aluminum |
Fits | 50mm |
Item | Cylinder Mounting Hardware |
Includes | PIVOT BRACKET WITH RIGID BEARING |
System of Measurement | Metric |
Compatible with Brand | Speedaire |
Body Material | Aluminum |
Product Type | Pivot Bracket |
Description
Cylinder Mounting Hardware, Mount Type Pivot Bracket, For Bore Diameter 50 mm, Body Material Aluminum, Overall Length 65 mm, Mount Hole Center-to-Center Width 50 mm, Overall Width 45 mm, Overall Height 45 mm, Compatible with Brand Speedaire, Includes PIVOT BRACKET WITH RIGID BEARING, Product Type Pivot Bracket, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 34-TPKXL - Tail Piece Kit (FNPT) (34-TPKXL)
- COXREELS Hand Crank Hose Reel, 75 ft, 1/2" ID, Blue (112-4-75)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth (60BS15H X 1 1/8)
- ZORO SELECT Sleeve Bearing, 85 mm Bore, PTFE Steel (ZUSAB-PB-264)
- SPEEDAIRE Clevis Bracket, For 50mm Bore, Alum (5VME8)
- SPEEDAIRE Rod Clevis, 1-1/4 In, 1-1/2 In Bore (NY-125)
- SPEEDAIRE Rear Pivot Bracket, 20mm, 25mm Bore (CG-E020SUS)
- SPEEDAIRE Bracket, Clevis, 4 In (6X481)
- SPEEDAIRE Clevis Bracket, For 40mm Bore, Alum (5VME7)
- SPEEDAIRE Coupler, Self Aligning (1A313)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY7)
- Speedaire Pneumatic System Components