Shop All Cylinder Mounting Hardware
Speedaire
Foot Bracket, Fits 40 mm Bore Cylinders
Mfr # 5VMG8
Zoro # G1110706
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 40 mm
- Mount Type Pivot Bracket
- Material Aluminum
- Fits 40mm
- Overall Length (In.) 54 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VMG8
- Zoro # G1110706
- UPC # 190735667620
- Country of Origin Italy
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 40 mm |
Overall Length (In.) | 54 mm |
Overall Length | 54 mm |
Mount Hole Center-to-Center Width | 41 mm |
For Bore Diameter | 40 mm |
Overall Width | 35 mm |
Overall Height | 36 mm |
Details
Mount Type | Pivot Bracket |
Material | Aluminum |
Fits | 40mm |
Item | Cylinder Mounting Hardware |
Includes | PIVOT BRACKET WITH RIGID BEARING |
Body Material | Aluminum |
System of Measurement | Metric |
Compatible with Brand | Speedaire |
Product Type | Pivot Bracket |
Description
Cylinder Mounting Hardware, Mount Type Pivot Bracket, For Bore Diameter 40 mm, Body Material Aluminum, Overall Length 54 mm, Mount Hole Center-to-Center Width 41 mm, Overall Width 35 mm, Overall Height 36 mm, Compatible with Brand Speedaire, Includes PIVOT BRACKET WITH RIGID BEARING, Product Type Pivot Bracket, System of Measurement Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, One Piece, Bore Dia 3/4 In (CLC-12-12-F)
- SKF SKF 61916/C3, Thin Section Ball Bearings (61916/C3)
- B B MANUFACTURING Ex2-1/2, QD Bushing, C45 Steel, Black Oxide, (Ex2-1/2)
- INA Needle Brg, Drawn Cup, Bore 8mm, OD 12mm (8665453)
- SPEEDAIRE Reed Switch, 24VDC, Normally Open, 3 M Lead (D-A54L)
- SPEEDAIRE Bracket, Clevis (6X475)
- SPEEDAIRE Jam Nut, 1-1/16 In Bore (JM-03)
- SPEEDAIRE Flange Mount, 3 1/4 In (6X478)
- SPEEDAIRE Bracket, 3-1/4, 4 In Bore, Rod Clevis, SS (5VEA0)
- SPEEDAIRE Bracket, Switch Mount (4MY51)
- SPEEDAIRE Bracket, Eye (6X483)
- Speedaire Cylinder Mounting Hardware