Shop All Cylinder Mounting Hardware
Speedaire
Foot Bracket, 8mm, 10mm Bore
Mfr # C85L10B
Zoro # G1176411
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 8 mm, 10 mm
- Mount Type Foot
- Material Plated steel
- Fits 5TKH9 to 5TKK2, 5TKP9 to 5TKT2, 5TKW9 to 5TKY2, 5TLC9 to 5TLE2
- Dimension A (In.) 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # C85L10B
- Zoro # G1176411
- UPC # 190735647899
- Country of Origin Italy
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 8 mm, 10 mm |
Dimension A (In.) | 35 mm |
Dimension C (In.) | 16 mm |
Dimension B (In.) | 22 mm |
For Bore Diameter | 10 mm |
Details
Mount Type | Foot |
Material | Plated steel |
Fits | 5TKH9 to 5TKK2, 5TKP9 to 5TKT2, 5TKW9 to 5TKY2, 5TLC9 to 5TLE2 |
Item | Foot Bracket |
Includes | Mounting Nut |
Series | C85L |
Body Material | Stainless Steel |
Compatible with Brand | SMC |
System of Measurement | Metric |
Product Type | Foot Bracket |
Compatible with Series | C85 |
Standards | RoHS Compliant |
Weight | 0.07 kg |
Description
Foot Bracket, Mount Type Foot, For Bore Diameter 10 mm, Body Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 2360mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA2360)
- BOWER Tapered Roller Bearing Cone - 2.75 In Id X 1.2813 In W (47487)
- FESTO Push-In T-Fitting QST-1/8-6 (QST-1/8-6)
- D&D 43" Outside Length, 2/3" Top Width, 1 Ribs (B40/5L430)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW6)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW3)
- SPEEDAIRE Autoswitch Band, 20mm Bore (BMA2-020)
- SPEEDAIRE Solid State Switch, 24VDC, NO, 3 M Lead (D-G5BAL)
- SPEEDAIRE Bracket, Clevis (6X475)
- SPEEDAIRE Single Rear Clevis, 63mm Bore (NCG-C063)
- SPEEDAIRE Reed Switch, Dovetail (41H528)
- Speedaire Cylinder Mounting Hardware