Shop All Cylinder Mounting Hardware
Speedaire
Foot Bracket, 3/4, 7/8, 1-1/16 In Bore
Mfr # NCM-L075
Zoro # G2344815
product price: $2.55
/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. (In.) 3/4 in, 7/8 in, 1 1/16 in
- Mount Type Foot
- Material Plated steel
- Fits 5TFX8 to 5TGC3, 5TGG3 to 5TGG8, 5TGZ1 to 5THE6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NCM-L075
- Zoro # G2344815
- UPC # 190735643228
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 3/4 in, 7/8 in, 1 1/16 in |
Dimension C (In.) | 1.36 in |
Dimension A (In.) | 1.89 in |
Dimension B (In.) | 0.81 in |
Overall Length | 1 7/8 in |
For Bore Diameter | 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in |
Overall Height | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Mount Type | Foot |
Material | Plated steel |
Fits | 5TFX8 to 5TGC3, 5TGG3 to 5TGG8, 5TGZ1 to 5THE6 |
Includes | Bracket |
Item | Foot Bracket |
Series | NCM |
Compatible with Series | NCM |
Product Type | Foot Bracket |
System of Measurement | Inch |
Body Material | Stainless Steel |
Weight | 0.01 lb |
Compatible with Brand | SMC |
Description
Foot Bracket, Mount Type Foot, For Bore Diameter 3/4 in, 7/8 in, 1 1/16 in, 1 1/4 in, 1 1/2 in, Body Material Stainless Steel, Overall Length 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1F628 Pillow Block Bearing (1F628)
- SPRAYON Welders Anti-Spatter, Dry (SC0941000)
- FESTO Solenoid Valve VUVG-B14-M52-AZT-F-1P3 (VUVG-B14-M52-AZT-F-1P3)
- MTD Belt- V Type (954-0498)
- SPEEDAIRE Rear Pivot Bracket, 32mm, 40mm Bore (CG-E032SUS)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin (5VKV7)
- SPEEDAIRE Mount, Clevis Rod, 6 In (1A018)
- SPEEDAIRE Clevis Bracket, For 1-1/2, 2 In Bore, Alum (5VNY3)
- SPEEDAIRE Bracket, Clevis, 6 In (1A017)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW6)
- BALDWIN ESTATE Mounting Hardware (5085.000)
- Speedaire Pneumatic System Components