Shop All Cylinder Mounting Hardware
Speedaire
Foot Bracket, 25mm Bore
Mfr # NCG-L025
Zoro # G1773055
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 25 mm
- Mount Type Foot
- Material Anodized aluminum
- Fits 5VDA4 to 5TJF7
- Includes Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NCG-L025
- Zoro # G1773055
- UPC # 190735644454
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 25 mm |
Dimension A (In.) | 1.52 in |
Dimension C (In.) | 1 in |
Dimension B (In.) | 1.88 in |
For Bore Diameter | 25 mm |
Details
Mount Type | Foot |
Material | Anodized aluminum |
Fits | 5VDA4 to 5TJF7 |
Includes | Screws |
Item | Foot Bracket |
Series | NCG |
Compatible with Brand | SMC |
Product Type | Foot Bracket |
Compatible with Series | NCG |
Weight | 0.05 kg |
Body Material | Steel |
System of Measurement | Metric |
Description
Foot Bracket, Mount Type Foot, For Bore Diameter 25 mm, Body Material Steel, Compatible with Grainger Part Number 5VDA4 to 5TJF7, Compatible with Brand SMC, Compatible with Series NCG, Includes Screws, Product Type Foot Bracket, Weight 0.05 kg, Series NCG, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, Stl, M10x1mm Thread Size, PK10 (52NZ38)
- MILTON T Style Automotive Coupler, 1/4" FNPT, PK100 (785BK)
- THOMSON Profile Ball Rail, 1240mm L, 20 W, 19 H (521H20A+1240)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA ZRE40910, Return Line, 10 micron (ZX-ZRE40910)
- SPEEDAIRE Solid State Switch, 24VDC, NO, 3 M Lead (D-G5BAL)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW3)
- SPEEDAIRE Rod Clevis, 1-1/16 In Bore (NY-106)
- SPEEDAIRE Rear Flange Mounting Kit (6X470)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin, Thread Size (In.): #10-32 (5VKW8)
- SPEEDAIRE Rod Clevis, 20mm Bore (Y-G02SUS)
- FESTO Rod Eye SGS-5/16-24 (SGS-5/16-24)
- Speedaire Cylinder Mounting Hardware