Shop All Cylinder Mounting Hardware
Speedaire
Foot Bracket, 20mm Bore
Mfr # NCG-L020
Zoro # G1939971
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 20 mm
- Mount Type Foot
- Material Anodized aluminum
- Fits 5THU7 to 5VDA3
- Dimension A (In.) 1.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # NCG-L020
- Zoro # G1939971
- UPC # 190735644447
- Country of Origin Japan
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 20 mm |
Dimension A (In.) | 1.44 in |
Dimension C (In.) | 1 in |
Dimension B (In.) | 1.88 in |
For Bore Diameter | 20 mm |
Details
Mount Type | Foot |
Material | Anodized aluminum |
Fits | 5THU7 to 5VDA3 |
Item | Foot Bracket |
Includes | Screws |
Series | NCG |
Compatible with Brand | SMC |
Product Type | Foot Bracket |
Body Material | Steel |
Compatible with Series | NCG |
System of Measurement | Metric |
Weight | 0.04 kg |
Description
Foot Bracket, Mount Type Foot, For Bore Diameter 20 mm, Body Material Steel, Compatible with Grainger Part Number 5THU7 to 5VDA3, Compatible with Brand SMC, Compatible with Series NCG, Includes Screws, Product Type Foot Bracket, Weight 0.04 kg, Series NCG, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Dielectric Oil, 5 gal, Bucket (72055)
- MILTON 1/2 In. FNPT G-Style Hardened Steel Plug (S-1818)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.340 In OD (CB-157H10/31EC35)
- IGUS Sleeve Bearing, 1 1/4 IDx1 In L, PK2 (GSI-2022-16)
- SPEEDAIRE Rod Clevis with Pin, 1-1/16 In., Aluminum (5VKW2)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Clevis Brkt (5VLY3)
- SPEEDAIRE PNP Switch, Dovetail (41H532)
- SPEEDAIRE Foot Bracket, 32mm Bore (NCG-L032)
- SPEEDAIRE Foot Bracket, 3/4, 7/8, 1-1/16 In Bore (NCM-L075)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK63)
- PARKER Pivot Bracket Kit, 1-1/3In. (L071320100)
- Speedaire Cylinder Mounting Hardware