Shop All Cylinder Mounting Hardware
Speedaire
Foot Bracket, 20mm, 25mm Bore
Mfr # C85L25B
Zoro # G1732586
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 20 mm, 25 mm
- Mount Type Foot
- Material Plated steel
- Fits 5TKL7 to 5TKP8, 5TKU7 to 5TKW8, 5TKZ7 to 5TLC8, 5TLF7 to 5TLH8
- Includes Mounting Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # C85L25B
- Zoro # G1732586
- UPC # 190735647912
- Country of Origin Italy
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 20 mm, 25 mm |
Dimension B (In.) | 40 mm |
Dimension C (In.) | 25 mm |
Dimension A (In.) | 54 mm |
For Bore Diameter | 25 mm |
Details
Mount Type | Foot |
Material | Plated steel |
Fits | 5TKL7 to 5TKP8, 5TKU7 to 5TKW8, 5TKZ7 to 5TLC8, 5TLF7 to 5TLH8 |
Includes | Mounting Nut |
Item | Foot Bracket |
Series | C85L |
Product Type | Foot Bracket |
System of Measurement | Metric |
Body Material | Stainless Steel |
Compatible with Brand | SMC |
Standards | RoHS Compliant |
Compatible with Series | C85 |
Weight | 0.07 kg |
Description
Foot Bracket, Mount Type Foot, For Bore Diameter 25 mm, Body Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4" ID x 15 ft., Green (IGGN02530-15-G)
- FESTO Plastic Tubing PEN-4X0, 75-NT (PEN-4X0,75-NT)
- RULAND Shaft Collar, Clamp, 1Pc, M8 x 1.25, St (MTCL-8-1.25-F)
- FASCO HVAC Motor, 1/30 HP, 1500 rpm, 115V, 3.3 (D181)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK61)
- SPEEDAIRE Rod Clevis, 20mm Bore (Y-G02SUS)
- SPEEDAIRE Clevis Bracket, For 4 In Bore, Alum (5VNY5)
- SPEEDAIRE Nose Thread Nut, 1-1/4 In, 1-1/2 In Bore (JM-10)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Eye Brkt (5VLY2)
- SPEEDAIRE Coupler, Self Aligning (1A315)
- PARKER Pivot Bracket Kit, 1-1/3In. (L071320100)
- Speedaire Cylinder Mounting Hardware