Shop All Air Compressor Parts
Speedaire
Flywheel, A Groove
Mfr # 4B253
Zoro # G2024626
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 10 in
- Bore Dia. 3/4 in
- Number of Grooves 1
- Groove A
- Material Cast iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4B253
- Zoro # G2024626
- UPC # 190735626337
- Country of Origin United States
- Category Air Compressor Parts
Dimensions
Outside Dia. | 10 in |
Bore Dia. | 3/4 in |
Details
Item | Air Compressor Flywheel |
Number of Grooves | 1 |
Groove | A |
Material | Cast iron |
Keyway | 3/16 in |
Description
Air Compressor Flywheel, Outside Dia. 10 in, Bore Dia. 3/4 in, Number of Grooves 1, Groove A, Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON GEAR & ENGINEERING AC Gearmotor, 34.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 230V AC Voltage, 3 Phase (017-261-0010)
- INGERSOLL-RAND General Purpose Filter, 3/4in. NPT, 45 cfm (FA75IG)
- CENTURY Motor, 1/3 HP, OEM Replacement Brand: Hill Refrigeration Replacement For: 5KCP39KG1369BS (160A)
- APACHE 3/4" Plated Steel King Nipple (43050560)
- SPEEDAIRE O-Ring for Metal Bowl, Compact (114X68)
- SPEEDAIRE Regulator Bottom Plug Assy, Intermediate (114X57)
- SPEEDAIRE Rubber Feet Kit (HL021300AV)
- SPEEDAIRE Pressure Switch (CW212600SJ)
- SPEEDAIRE Throttle Control Assembly, Honda (CV006411AV)
- SPEEDAIRE Furnas to Condor P/S Kit (CW210400SJ)
- GAST Rubber Foot Af713A (AF713A)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts