Shop All Solenoid Valve Accessories
Speedaire
Flow Control, For 5599-2 ISO 1
Mfr # 3GAC6
Zoro # G1953655
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5599-2 (ISO Size 2) - Plug In
- Function Control Exhaust Flow
- Accessory Type Flow Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3GAC6
- Zoro # G1953655
- UPC # 190735623572
- Country of Origin United States
- Category Solenoid Valve Accessories
Details
Item | Flow Control |
For Use With | 5599-2 (ISO Size 2) - Plug In |
Function | Control Exhaust Flow |
Accessory Type | Flow Control |
Description
Flow Control, For Use With 5599-2 (ISO Size 2) - Plug In, Accessory Type Flow Control, Function Control Exhaust Flow
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, For 4HEP3, Pk4 (4/050-05-BX)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-30UMS-115/1)
- TRU-FLATE Filter/Regulator W/Gauge (24243)
- TRITAN Needle Bearing, Inner Race, Inch, 0.625-in. Bore Dia., 0.875-in. Outside Dia., 0.75-in. Width (MI10N)
- SPEEDAIRE Blank Plate, For ISO Size 02 Manifolds (3FZX6)
- SPEEDAIRE Connector, DIN 436050A, Plug Lead, Standards: IP65 (3FFZ2)
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 30 MM (3FFY8)
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 22 MM (3FFZ5)
- SPEEDAIRE Manifold, Base Kit, 5599-2 Valves, ISO 3 (3FZW3)
- SPEEDAIRE Manifold, 3/8NPT, 5599-2 Valves, ISO 1 (3FZV4)
- FESTO Connecting Cable NEBV-Z4WA2L-R-E-5-N-LE2-S1 (NEBV-Z4WA2L-R-E-5-N-LE2-S1)
- Speedaire Solenoid Valve Accessories