Shop All Solenoid Valve Accessories
Speedaire
Flow Control, For 15407-2 ISO 02
Mfr # 3GAC2
Zoro # G2420521
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 15407-2 (ISO Size 02) - Plug In
- Function Control Exhaust Flow
- Accessory Type Flow Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 3GAC2
- Zoro # G2420521
- UPC # 190735623534
- Country of Origin Korea, Republic of
- Category Solenoid Valve Accessories
Details
Item | Flow Control |
For Use With | 15407-2 (ISO Size 02) - Plug In |
Function | Control Exhaust Flow |
Accessory Type | Flow Control |
Description
Flow Control, For Use With 15407-2 (ISO Size 02) - Plug In, Accessory Type Flow Control, Function Control Exhaust Flow
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932688Q, Return Line, 10 micron, Outside-In (MF0063132)
- JET-LUBE 14 oz Bearing Grease Purple (30350)
- CLIMAX METAL PRODUCTS C-100 Set Screw Collar 3 Pack (C-100X3)
- ZORO SELECT Service Kit (SK-107TFEL)
- SPEEDAIRE Connector, DIN Type A, Plug Lead (3FFZ8)
- SPEEDAIRE Blank Plate, For ISO Size 02 Manifolds (3FZX6)
- SPEEDAIRE Flow Control, For 5599-2 ISO 1 (3GAC8)
- SPEEDAIRE Coil Kit, 120 VAC, 5599-1 Valves, 30 MM (3FFY8)
- SPEEDAIRE End Plate Kit, 25 Pin Sub-D, 15407-2 Valve (3FGA6)
- SPEEDAIRE Connector, DIN 436050A, Plug In (3FFZ6)
- PARKER Repair Kit, Single, 1 In, Valveair II (K352128)
- Speedaire Pneumatic Valves