Shop All Pneumatic Tool Parts
Speedaire
Float Drain
Mfr # MDV-400
Zoro # G2010057
product price: $53.29
/ea
$53.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Speedaire Condensate Separators and Compressed Air Filters Except Activated Carbon Filters
- Overall Height 3 in
- Overall Width 1 13/32 in
- For Use With Mfr. Model Number 4GNL5
- Series BOD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # MDV-400
- Zoro # G2010057
- UPC # 190735626450
- Country of Origin Turkey
- Category Pneumatic Tool Parts
Dimensions
Overall Height | 3 in |
Overall Width | 1 13/32 in |
Drain Port Size | 1/8 in |
Details
Item | Float Drain |
For Use With | Speedaire Condensate Separators and Compressed Air Filters Except Activated Carbon Filters |
For Use With Mfr. Model Number | 4GNL5 |
Series | BOD |
Drain Port Connection Style | Threaded |
Compatible with Brand | Speedaire |
Drain Type | Automatic Float |
Drain Port Type | NPT |
Description
Float Drain, Compatible with Grainger Part Number 4GNL5, Series BOD, Compatible with Brand Speedaire, Drain Port Connection Style Threaded, Drain Port Size 1/8 in, Drain Port Type NPT, Drain Type Automatic Float, Includes -, Overall Height 3 in, Overall Width 1 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANO PRO MT NDT11P - Nano Penetrating Lubricant - 11 oz Aerosol Can - 12 Case (NDT11P)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-224 (VPS-224)
- SMC Pneumatic Regulators AR50-N06P (AR50-N06P)
- CARLISLE 240L050 Synchro-Cog Timing Belt (240L050)
- SPEEDAIRE Right Blade for 21AC07 (PN21AC003G)
- SPEEDAIRE Spring, TTRB44204K04G (TTRB44204K04G)
- SPEEDAIRE Filter Bowl, For Dayton Miniature Filters (1AKG5)
- SPEEDAIRE Spring, PN21AA635G (PN21AA635G)
- SPEEDAIRE Oil Filter, For 25 to 50 HP (3FMW7)
- SPEEDAIRE Check Valve (PN22N071G)
- CHICAGO PNEUMATIC Pusher (8940167653)
- Speedaire Compressor, Air Tank & Pneumatic Tool Parts