Shop All Pneumatic Tool Parts
Speedaire
Flat Chisel, 20mm
Mfr # TTRB44204K501G
Zoro # G8247863
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7 in
- For Use With Mfr. Model Number 3AAH6
- Fits Brand Speedaire
- Material Steel
- Chisel Tip Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # TTRB44204K501G
- Zoro # G8247863
- UPC # 190735625866
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tool Parts
Dimensions
Overall Length | 7 in |
Chisel Tip Width | 7/8 in |
Shank Size | 0.373 in |
Shank Diameter | 11/32 in |
Head Width | 7/8 in |
Description
Chisel, Non-Sparking No, Shank Shape Square, Shank Size 0.373 in, Shank Design B1/Cleco, Overall Length 7 in, Material Steel, Point Type Flat, Chisel Tip Width 7/8 in, Chisel Scaler Style B1/Cleco, Cutting Application General Demolition, Material Grade SCM440, Compatible with Product Type Chisel Scalers, Compatible with Grainger Part Number 11C912, 3AAH6, 3AAH7, 3AAJ1, Compatible with Manufacturer Part Number YM302B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON 1 Hp General Purpose Motor, 3 Phase, 1800 Rpm, E2101 (E2101)
- COXREELS Swivel, 90 Deg., Steel, 1 in FNPT Inlet (7231-2)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-107 RESALE (123368 INS-SC-107)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, Strt (202702-6-6S)
- SPEEDAIRE Driver Retainer (TTR4420438G)
- SPEEDAIRE Retaining Ring (TT134934G)
- SPEEDAIRE Safety Valve 1/4 Interstage Set 75 (M3685)
- SPEEDAIRE Oil Filter, For 25 to 50 HP (3FMW7)
- SPEEDAIRE Piston, lp w/Pin (ZR154)
- SPEEDAIRE Pressure Switch, 160 to 200psi (PN22N034G)
- WESTWARD Telescopic Suction Tube (TTLBPTP34G)
- Speedaire Pneumatic Tool Parts