Shop All Cylinder Mounting Hardware
Speedaire
Flange Plate, 63mm Bore
Mfr # G5063
Zoro # G2115504
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 63 mm
- Mount Type Flange
- Material Plated steel
- Fits 63mm Bore dia
- Dimension B (In.) 80 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # G5063
- Zoro # G2115504
- UPC # 190735645628
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 63 mm |
Dimension B (In.) | 80 mm |
Dimension A (In.) | 120 mm |
Dimension C (In.) | 12 mm |
For Bore Diameter | 63 mm |
Details
Mount Type | Flange |
Material | Plated steel |
Fits | 63mm Bore dia |
Includes | Screws |
Item | Flange Plate |
Series | G50 |
System of Measurement | Metric |
Body Material | Steel |
Compatible with Series | C95, C96 |
Product Type | Flange Mount Kit |
Compatible with Brand | SMC |
Description
Flange Plate, Mount Type Flange, For Bore Diameter 63 mm, Body Material Steel, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Product Type Flange Mount Kit, Series G50, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #Gmvu 04-02, Meter In Valve Series Right Angle Flow Control, 1/4" OD X 1/8" NPT (GMVU 04-02)
- FLEXZILLA Pro Air Reusable Fitting Ball Swivel, 3/ (RP900375BS)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8405DRG60, Pressure Line, 60 micron, Outside-In (MF0060852)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6S)
- SPEEDAIRE Solid State Switch, 24VDC, PNP, 3 M Lead (D-F5PL)
- SPEEDAIRE Double Rear Clevis, 40mm Bore (D5040)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY6)
- SPEEDAIRE Rod Clevis, 7/16 In, 9/16 In Bore (NY-044)
- SPEEDAIRE Rod Clevis Kit (6X482)
- SPEEDAIRE Clevis Bracket, For 1-1/8 In Bore, Alum (5VNY2)
- SPEEDAIRE Coupler, Self Aligning (1A314)
- Speedaire Pneumatic System Components