Shop All Cylinder Mounting Hardware
Speedaire
Flange Plate, 50mm Bore
Mfr # CG-F050SUS
Zoro # G3341274
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 50 mm
- Mount Type Flange, Foot
- Material Stainless Steel
- Fits 5TMC5 to 5VGJ8, 5VHC0 to 5VHC8
- Dimension A (In.) 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # CG-F050SUS
- Zoro # G3341274
- UPC # 190735662311
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 50 mm |
Dimension A (In.) | 75 mm |
Dimension B (In.) | 75 mm |
Dimension C (In.) | 9 mm |
For Bore Diameter | 50 mm |
Details
Mount Type | Flange, Foot |
Material | Stainless Steel |
Fits | 5TMC5 to 5VGJ8, 5VHC0 to 5VHC8 |
Item | Flange Plate |
Includes | Flange Plate |
Series | CG5 |
Product Type | Mounting Bracket |
Compatible with Series | CG5 |
Compatible with Brand | SMC |
System of Measurement | Metric |
Body Material | Stainless Steel |
Description
Flange Plate, Mount Type Flange, Foot, For Bore Diameter 50 mm, Body Material Stainless Steel, Compatible with Grainger Part Number 5TMC5 to 5VGJ8, 5VHC0, 5VHC1, 5VHC2, 5VHC3, 5VHC4, 5VHC5, 5VHC6, 5VHC7, 5VHC8, Compatible with Brand SMC, Compatible with Series CG5, Includes Flange Plate, Product Type Mounting Bracket, Series CG5, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTOCK Quick Connect Fitting, Female Connection (GRQCFL-B-3M-K4)
- SPEEDAIRE Filter Element (4ZK46)
- INGERSOLL-RAND Anvil Assembly Length (231B-A626)
- BESTORQ Aftermarket VERSATILE 8279 Replacement Belt, A47 (A47)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK62)
- SPEEDAIRE Coupler, Self Aligning (1A315)
- SPEEDAIRE Rear Pivot Bracket, 1-1/2 In Bore (NCM-PC150)
- SPEEDAIRE Clevis Bracket, For 2-1/2, 3 In Bore, Alum (5VNY4)
- SPEEDAIRE NPN Switch, Dovetail (41H530)
- SPEEDAIRE Foot Bracket, Fits 40 mm Bore Cylinders (5VMG8)
- SPEEDAIRE Cylinder Mnting Hdw, Wall Mnt Clevis Brkt (5VLY1)
- Speedaire Pneumatic System Components