Shop All Cylinder Mounting Hardware
Speedaire
Flange Plate, 40mm Bore
Mfr # NCG-F040
Zoro # G0247597
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 40 mm
- Mount Type Flange
- Material Anodized aluminum
- Fits 5TJH7 to 5TJK5
- Dimension C (In.) 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NCG-F040
- Zoro # G0247597
- UPC # 190735644539
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 40 mm |
Dimension C (In.) | 0.31 in |
Dimension A (In.) | 2.4 in |
Dimension B (In.) | 2.4 in |
For Bore Diameter | 40 mm |
Details
Mount Type | Flange |
Material | Anodized aluminum |
Fits | 5TJH7 to 5TJK5 |
Item | Flange Plate |
Includes | Screws |
Series | NCG |
Body Material | Aluminum |
System of Measurement | Metric |
Compatible with Brand | SMC |
Product Type | Flange Bracket |
Compatible with Series | NCG |
Weight | 0.16 kg |
Description
Flange Plate, Mount Type Flange, For Bore Diameter 40 mm, Body Material Aluminum, Compatible with Grainger Part Number 5TJH7, 5TJH8, 5TJH9, 5TJJ0, 5TJJ1, 5TJJ2, 5TJJ3, 5TJJ4, 5TJJ5, 5TJJ6, 5TJJ7, 5TJJ8, 5TJJ9, 5TJK0, 5TJK1, 5TJK2, 5TJK3, 5TJK4, 5TJK5, Compatible with Brand SMC, Compatible with Series NCG, Includes Screws, Product Type Flange Bracket, Weight 0.16 kg, Series NCG, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 460-552 MFD, Round (2MDU4)
- QA1 Female Stud, Rod End, RH, 14mm (MCFR6S)
- BESTORQ Banded Belt, 94 in Outside Length, 6.96 in Top Width, 8 Ribs (8/C90)
- MILLENNIUM FILTER Hydraulic Filter, replaces REXROTH R928005891, Return Line, 10 micron (ZX-R928005891)
- SPEEDAIRE Autoswitch Band, 2 In Bore (NBM2-200A)
- SPEEDAIRE Rod Clevis, 25mm, 32mm Bore (Y-G03SUS)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY0)
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket (5VKW1)
- SPEEDAIRE PNP Switch, Dovetail (41H529)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK64)
- SPEEDAIRE Double Rear Clevis, 63mm Bore (D5063)
- Speedaire Cylinder Mounting Hardware