Shop All Cylinder Mounting Hardware
Speedaire
Flange Plate, 40mm Bore
Mfr # G5040
Zoro # G2054613
original price:
$28.52
26% off
new price: $21.09
/ea
$21.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 40 mm
- Mount Type Flange
- Material Plated steel
- Fits 40mm Bore dia
- Dimension A (In.) 90 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # G5040
- Zoro # G2054613
- UPC # 190735645604
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 40 mm |
Dimension A (In.) | 90 mm |
Dimension B (In.) | 55 mm |
Dimension C (In.) | 10 mm |
For Bore Diameter | 40 mm |
Details
Mount Type | Flange |
Material | Plated steel |
Fits | 40mm Bore dia |
Item | Flange Plate |
Includes | Screws |
Series | G50 |
Compatible with Brand | SMC |
System of Measurement | Metric |
Compatible with Series | C95, C96 |
Product Type | Flange Mount Kit |
Body Material | Steel |
Description
Flange Plate, Mount Type Flange, For Bore Diameter 40 mm, Body Material Steel, Compatible with Brand SMC, Compatible with Series C95, C96, Includes Screws, Product Type Flange Mount Kit, Series G50, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight Union, 4mm, TubexTube (KQ2H04-00A)
- SAFEWAY HYDRAULICS Dust Cap (S49-4)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, Snap-Tite H Series (SVHN20-20F)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 928767, Suction, 25 micron (ZX-928767)
- SPEEDAIRE Bracket, Clevis, 6 In (1A017)
- SPEEDAIRE Bracket, Clevis (6X471)
- SPEEDAIRE Double Rear Clevis, 80mm Bore (D5080)
- SPEEDAIRE Clevis Bracket, Fit 50, 63mm Bore Cylinder (5VMG3)
- SPEEDAIRE Pivot Bracket, 7/16 In, 9/16 In Bore (NCM-PC044)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin, Thread Size (In.): #10-32 (5VKW8)
- SPEEDAIRE Jam Nut, 1-1/16 In Bore (JM-03)
- Speedaire Cylinder Mounting Hardware