Shop All Cylinder Mounting Hardware
Speedaire
Flange Plate, 32mm Bore
Mfr # CG-F032SUS
Zoro # G1707316
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 32 mm
- Mount Type Flange, Foot
- Material Stainless Steel
- Fits 5TLZ7 to 5TMA5, 5VGZ2 to 5VHA0
- Dimension A (In.) 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # CG-F032SUS
- Zoro # G1707316
- UPC # 190735662298
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 32 mm |
Dimension A (In.) | 50 mm |
Dimension C (In.) | 6 mm |
Dimension B (In.) | 50 mm |
For Bore Diameter | 32 mm |
Details
Mount Type | Flange, Foot |
Material | Stainless Steel |
Fits | 5TLZ7 to 5TMA5, 5VGZ2 to 5VHA0 |
Item | Flange Plate |
Includes | Flange Plate |
Series | CG5 |
Compatible with Series | CG5 |
System of Measurement | Metric |
Body Material | Stainless Steel |
Compatible with Brand | SMC |
Product Type | Mounting Bracket |
Description
Flange Plate, Mount Type Flange, Foot, For Bore Diameter 32 mm, Body Material Stainless Steel, Compatible with Grainger Part Number 5TLZ7, 5TLZ8, 5TLZ9, 5TMA0, 5TMA1, 5TMA2, 5TMA3, 5TMA4, 5TMA5, 5VGZ2, 5VGZ3, 5VGZ4, 5VGZ5, 5VGZ6, 5VGZ7, 5VGZ8, 5VGZ9, 5VHA0, Compatible with Brand SMC, Compatible with Series CG5, Includes Flange Plate, Product Type Mounting Bracket, Series CG5, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.5 Rod (211380)
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP50118)
- THOMSON Pillow Block, 1.500 In Bore, 3.750 In L (SSUPBO24)
- DUFF-NORTON LinearActuator, 8"Stroke L., 115VAC, 1.4A (LS25-1B5TN-08)
- SPEEDAIRE Cylinder Mounting Pivot Bracket with Pin (5VKW9)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 2-1/2 - 3 In (5VNW7)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY6)
- SPEEDAIRE Bracket, Eye (6X483)
- SPEEDAIRE Flange Mount, 2 1/2 In (6X474)
- SPEEDAIRE Bracket, Clevis, 6 In (1A017)
- FESTO Rod Clevis SG-M12 (SG-M12)
- Speedaire Cylinder Mounting Hardware