Shop All Cylinder Mounting Hardware
Speedaire
Flange Plate, 25mm Bore
Mfr # NCG-F025
Zoro # G0675263
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 25 mm
- Mount Type Flange
- Material Anodized aluminum
- Fits 5VDA4 to 5TJF7
- Dimension B (In.) 1.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # NCG-F025
- Zoro # G0675263
- UPC # 190735644515
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 25 mm |
Dimension B (In.) | 1.63 in |
Dimension A (In.) | 1.63 in |
Dimension C (In.) | 0.28 in |
For Bore Diameter | 25 mm |
Details
Mount Type | Flange |
Material | Anodized aluminum |
Fits | 5VDA4 to 5TJF7 |
Item | Flange Plate |
Includes | Screws |
Series | NCG |
Product Type | Flange Bracket |
Compatible with Manufacturer Model Number | NCDGBA25-0050 to NCGFN25-0100 to NCGFN25-1200 |
Compatible with Brand | SMC |
Weight | 0.08 kg |
System of Measurement | Metric |
Body Material | Aluminum |
Compatible with Series | NCG |
Compatible Manufacturer Part Number | NCDGBA25-0050 to NCGFN25-0100 to NCGFN25-1200 |
Compatible Manufacturer Model Number | NCDGBA25-0050 to NCGFN25-0100 to NCGFN25-1200 |
For Use with Mfr. Model Number | NCDGBA25-0050 to NCGFN25-0100 to NCGFN25-1200 |
For Use With Mfr. Model Number | NCDGBA25-0050 to NCGFN25-0100 to NCGFN25-1200 |
Description
Flange Plate, Mount Type Flange, For Bore Diameter 25 mm, Body Material Aluminum, Compatible with Grainger Part Number 5VDA4 to 5TJF7, Compatible with Brand SMC, Compatible with Series NCG, Compatible with Manufacturer Model Number NCDGBA25-0050 to NCGFN25-0100 to NCGFN25-1200, Includes Screws, Product Type Flange Bracket, Weight 0.08 kg, Series NCG, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp, HS 52/64", 1-32/64" (HS16)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X16)
- MEGADYNE HTB Timing G BELT T-BELTS (800-8M-18)
- SKF SKF-608Z C3, Inst Mini Metric Brgs, 608Z C3 (608Z C3)
- SPEEDAIRE Double Rear Clevis, 40mm Bore (D5040)
- SPEEDAIRE Clevis Bracket, For 2-1/2, 3 In Bore, Alum (5VNY4)
- SPEEDAIRE Bracket, Clevis (6X475)
- SPEEDAIRE Clevis Bracket, For 40mm Bore, Alum (5VME7)
- SPEEDAIRE Single Rear Clevis, 40mm Bore (NCG-C040)
- SPEEDAIRE Rear Pivot Bracket, 1-1/4 In Bore (NCM-PE125)
- PARKER Pivot Bracket Kit, 0.75In. (L071310100)
- Speedaire Cylinder Mounting Hardware