Shop All Cylinder Mounting Hardware
Speedaire
Flange Plate, 25mm Bore
Mfr # CG-F025SUS
Zoro # G0589915
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 25 mm
- Mount Type Flange, Foot
- Material Stainless Steel
- Fits 5TLY8 to 5TLZ6, 5VGY3 to 5VGZ1
- Dimension C (In.) 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # CG-F025SUS
- Zoro # G0589915
- UPC # 190735662281
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 25 mm |
Dimension C (In.) | 6 mm |
Dimension A (In.) | 50 mm |
Dimension B (In.) | 50 mm |
For Bore Diameter | 25 mm |
Details
Mount Type | Flange, Foot |
Material | Stainless Steel |
Fits | 5TLY8 to 5TLZ6, 5VGY3 to 5VGZ1 |
Item | Flange Plate |
Includes | Flange Plate |
Series | CG5 |
Compatible with Series | CG5 |
Body Material | Stainless Steel |
System of Measurement | Metric |
Compatible with Brand | SMC |
Product Type | Mounting Bracket |
Description
Flange Plate, Mount Type Flange, Foot, For Bore Diameter 25 mm, Body Material Stainless Steel, Compatible with Grainger Part Number 5TLY8, 5TLY9, 5TLZ0, 5TLZ1, 5TLZ2, 5TLZ3, 5TLZ4, 5TLZ5, 5TLZ6, 5VGY3, 5VGY4, 5VGY5, 5VGY6, 5VGY7, 5VGY8, 5VGY9, 5VGZ0, 5VGZ1, Compatible with Brand SMC, Compatible with Series CG5, Includes Flange Plate, Product Type Mounting Bracket, Series CG5, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 5 to 7 In, SAE 104, SS, PK10 (5210470)
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, 4oz (PENA4)
- PARKER Filter, 80 cfm, 6.22 in. H, 250 psi (06F28BC)
- COXREELS Roller Guide, Multi-direction, 4-way (1728-1-SS)
- SPEEDAIRE Jam Nut, 1-1/16 In Bore (JM-03)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY7)
- SPEEDAIRE Foot Bracket, 3/4, 7/8, 1-1/16 In Bore (NCM-L075)
- SPEEDAIRE Bracket, Eye (6X477)
- SPEEDAIRE Rod Clevis with Pin, 1-1/16 In., Aluminum (5VKW2)
- SPEEDAIRE Nose Thread Nut, 2 In Bore (JM-14)
- FESTO Swivel Flange SNC-50 (SNC-50)
- Speedaire Cylinder Mounting Hardware