Shop All Cylinder Mounting Hardware
Speedaire
Flange Plate, 20mm Bore
Mfr # CG-F020SUS
Zoro # G1283615
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 20 mm
- Mount Type Flange, Foot
- Material Stainless Steel
- Fits 5TLY1 to 5TLY7, 5VGX6 to 5VGY2
- Dimension A (In.) 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # CG-F020SUS
- Zoro # G1283615
- UPC # 190735662274
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 20 mm |
Dimension A (In.) | 50 mm |
Dimension C (In.) | 6 mm |
Dimension B (In.) | 50 mm |
For Bore Diameter | 20 mm |
Details
Mount Type | Flange, Foot |
Material | Stainless Steel |
Fits | 5TLY1 to 5TLY7, 5VGX6 to 5VGY2 |
Includes | Flange Plate |
Item | Flange Plate |
Series | CG5 |
Body Material | Stainless Steel |
Compatible with Series | CG5 |
System of Measurement | Metric |
Product Type | Mounting Bracket |
Compatible with Brand | SMC |
Description
Flange Plate, Mount Type Flange, Foot, For Bore Diameter 20 mm, Body Material Stainless Steel, Compatible with Grainger Part Number 5TLY1, 5TLY2, 5TLY3, 5TLY4, 5TLY5, 5TLY6, 5TLY7, 5VGX6, 5VGX7, 5VGX8, 5VGX9, 5VGY0, 5VGY1, 5VGY2, Compatible with Brand SMC, Compatible with Series CG5, Includes Flange Plate, Product Type Mounting Bracket, Series CG5, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK57 x 1-1/8 (BK57118)
- MEGADYNE RPP SILVER2 Timing G BELT T-BELTS replaced by 1600SLV3-8M36 (1600-8MS-36)
- ENERPAC Pendant Assy 2Button 10 Ft (ZCP-2)
- CONTINENTAL CONTITECH AX96 Cogged V-Belt, 98" Outside Length, 1/2" Top Width, 1 Ribs (AX96)
- SPEEDAIRE End Mount Pivot, 2 In Bore (NCG-PC050)
- SPEEDAIRE Jam Nut, 1-1/16 In Bore (JM-03)
- SPEEDAIRE Rod Clevis, 7/16 In, 9/16 In Bore (NY-044)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin (5VKV7)
- SPEEDAIRE Side Lug Mount (1A256)
- SPEEDAIRE Double Rear Clevis, 80mm Bore (D5080)
- FESTO Slot Nut NSTH-8 (NSTH-8)
- Speedaire Pneumatic System Components