Shop All Cylinder Mounting Hardware
Speedaire
Flange Mount, 4 In
Mfr # 6X480
Zoro # G2598881
original price:
$34.55
29% off
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4 in
- Mount Type Flange
- Material Steel
- Dimension W 3/4 in
- Dimension Fb (In.) 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Speedaire
- MFR # 6X480
- Zoro # G2598881
- UPC # 190735680865
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 4 in |
Dimension W | 3/4 in |
Dimension Fb (In.) | 7/16 in |
Dimension Tf (In.) | 5 7/16 in |
Dimension R (In.) | 3.32 in |
Dimension Fh (In.) | 5/8 in |
Dimension Uf (In.) | 6 1/4 in |
Dimension Zf (In.) | 6 1/4 in |
For Bore Diameter | 4 in |
Details
Mount Type | Flange |
Material | Steel |
Item | Steel Front/Rear Flange Mounting Kit |
Body Material | Steel |
Product Type | Front/Rear Flange Mounting Kit |
Mount Location | Front, Rear |
System of Measurement | Inch |
Compatible with Brand | Speedaire |
Description
Steel Front/Rear Flange Mounting Kit, Mount Type Flange, Mount Location Front, Rear, For Bore Diameter 4 in, Body Material Steel, Compatible with Brand Speedaire, Product Type Front/Rear Flange Mounting Kit, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 1 1/2 IDx1 In L, PK3 (GFI-2426-16)
- PIX Belt, B Kevlar, 5/8 x 34 in. OC (B31K)
- D&D 63" Outside Length, 5/8" Top Width, 1 Ribs (5V630)
- LINCOLN Grease Gun, Lever Handle, 8000 psi (G102)
- SPEEDAIRE Rod Clevis Kit (6X476)
- SPEEDAIRE Flange Mount, 3 1/4 In (6X478)
- SPEEDAIRE Double Rear Clevis, 40mm Bore (D5040)
- SPEEDAIRE Solid State Switch, 24VDC, NO, 3 M Lead (D-G5BAL)
- SPEEDAIRE Rod Clevis, 2 In Bore (NY-G050)
- SPEEDAIRE Coupler, Self Aligning (1A315)
- SPEEDAIRE Rod Clevis, 20mm Bore (Y-G02SUS)
- Speedaire Cylinder Mounting Hardware