Shop All Cylinder Mounting Hardware
Speedaire
Flange Mount, 3 1/4 In
Mfr # 6X478
Zoro # G2603684
product price: $24.05
/ea
$24.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3 1/4 in
- Mount Type Flange
- Material Steel
- Dimension Fh (In.) 5/8 in
- Dimension Tf (In.) 4 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6X478
- Zoro # G2603684
- UPC # 190735680841
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 3 1/4 in |
Dimension Fh (In.) | 5/8 in |
Dimension Tf (In.) | 4 11/16 in |
Dimension R (In.) | 2.76 in |
Dimension Uf (In.) | 5 1/2 in |
Dimension Zf (In.) | 6 1/4 in |
Dimension W | 3/4 in |
Dimension Fb (In.) | 7/16 in |
For Bore Diameter | 3 1/4 in |
Details
Mount Type | Flange |
Material | Steel |
Item | Steel Front/Rear Flange Mounting Kit |
Mount Location | Front, Rear |
Body Material | Steel |
Compatible with Brand | Speedaire |
System of Measurement | Inch |
Product Type | Front/Rear Flange Mounting Kit |
Description
Steel Front/Rear Flange Mounting Kit, Mount Type Flange, Mount Location Front, Rear, For Bore Diameter 3 1/4 in, Body Material Steel, Compatible with Brand Speedaire, Product Type Front/Rear Flange Mounting Kit, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDEX Concentric Two-Stage Pump 7 Gpm, 1/2 NPT Outlet, Cw Rotation, 3000 PSI (249007)
- SEALMASTER Pillow Block Bearing, Ball, 1-3/4" Bore (NP-28)
- PARKER Valve, Air Pilot, 3 Way, 1 1/2 In Inlet (N36491091)
- VELVAC Air Cylinder, 3 1/2 in Bore, 6 17/25 in Stroke, Double Acting (100131)
- SPEEDAIRE Foot Bracket, 7/16 In, 9/16 In Bore (NCM-L044)
- SPEEDAIRE Foot Bracket, Fits 40 mm Bore Cylinders (5VMG8)
- SPEEDAIRE Pivot Bracket, 3/4 to 1-1/4 In Bore (NCM-PC075)
- SPEEDAIRE Reed Switch, Dovetail (41H531)
- SPEEDAIRE Rod Clevis, 1-1/4 In, 1-1/2 In Bore (NY-125)
- SPEEDAIRE Mounting Hdw, Rod Clevis, 2 In Bore (5VNW6)
- FESTO Hex Nut MSK-M22X1, 5 (MSK-M22X1,5)
- Speedaire Cylinder Mounting Hardware