Shop All Cylinder Mounting Hardware
Speedaire
Flange Mount, 2 1/2 In
Mfr # 6X474
Zoro # G1713591
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2 1/2 in
- Mount Type Flange
- Material Steel
- Dimension Tf (In.) 3 7/8 in
- Dimension Fb (In.) 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 6X474
- Zoro # G1713591
- UPC # 190735680803
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 2 1/2 in |
Dimension Tf (In.) | 3 7/8 in |
Dimension Fb (In.) | 3/8 in |
Dimension R (In.) | 2.19 in |
Dimension Uf (In.) | 4 5/8 in |
Dimension Zf (In.) | 5 1/8 in |
Dimension Fh (In.) | 3/8 in |
Dimension W | 5/8 in |
For Bore Diameter | 2 1/2 in |
Details
Mount Type | Flange |
Material | Steel |
Item | Steel Front/Rear Flange Mounting Kit |
System of Measurement | Inch |
Product Type | Front/Rear Flange Mounting Kit |
Mount Location | Front, Rear |
Compatible with Brand | Speedaire |
Body Material | Steel |
Description
Steel Front/Rear Flange Mounting Kit, Mount Type Flange, Mount Location Front, Rear, For Bore Diameter 2 1/2 in, Body Material Steel, Compatible with Brand Speedaire, Product Type Front/Rear Flange Mounting Kit, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting (0.75NSR01.00)
- LOC-LINE Vacuum Hose PVC Adapter (81206)
- SPEEDAIRE Coupler Plug, (F)NPT, 1/4, Aluminum (30E625)
- GATES PowerGrip Timing Belts, 315L075 (315L075)
- SPEEDAIRE Jam Nut (JM-045)
- SPEEDAIRE Rod Clevis Kit (6X482)
- SPEEDAIRE Flange Mount, 4 In (6X480)
- SPEEDAIRE NPN Switch, Dovetail (41H530)
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin, Thread Size (In.): #10-32 (5VKW8)
- SPEEDAIRE Jam Nut, 7/16 In, 9/16 In Bore (JM-02)
- TEMPLACO MS-401-6C Tool (MS-041-6C)
- Speedaire Cylinder Mounting Hardware