Shop All Cylinder Mounting Hardware
Speedaire
Flange Bracket, For 4 In Bore, Alum
Mfr # 5VNY0
Zoro # G3367621
product price: $95.25
/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4 in
- Mount Type Flange
- Material Aluminum
- Fits 4 in Bore
- Includes Mounting Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VNY0
- Zoro # G3367621
- UPC # 190735670842
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 4 in |
Overall Length | 5 1/4 in |
Mount Hole Center-to-Center Width | 4 in |
Overall Width | 1 1/8 in |
For Bore Diameter | 4 in |
Overall Height | 5 1/4 in |
Details
Mount Type | Flange |
Material | Aluminum |
Fits | 4 in Bore |
Item | Cylinder Mounting Hardware |
Includes | Mounting Nut |
Product Type | Flange Bracket |
System of Measurement | Inch |
Body Material | Aluminum |
Compatible with Brand | Speedaire |
Description
Cylinder Mounting Hardware, Mount Type Flange, For Bore Diameter 4 in, Body Material Aluminum, Overall Length 5 1/4 in, Mount Hole Center-to-Center Width 4 in, Overall Width 1 1/8 in, Overall Height 5 1/4 in, Compatible with Brand Speedaire, Includes Mounting Nut, Product Type Flange Bracket, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Nu200 Series Cylindrical Roller Bearing, NU209 (NU209)
- ZORO SELECT FHP Sheave, 2AK54-QT (2AK54)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S1248 (S1248)
- TSUBAKI Sprocket , 41 Chain Size, 1/2 Bore Dia., 12 # of Teeth (41B12)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK61)
- SPEEDAIRE PNP Switch, Dovetail (41H532)
- SPEEDAIRE Cylinder Mnting Hdw, Rectangle Flnge Brkt (5VLY0)
- SPEEDAIRE Foot Bracket, 7/16 In, 9/16 In Bore (NCM-L044)
- SPEEDAIRE Rod Clevis, 1-1/4 In, 1-1/2 In Bore (NY-125)
- SPEEDAIRE Bracket, Clevis (6X479)
- BOTTLECHOCK Kit, 1 Medium Cylinder, Stainless Steel (AU BCBST1M)
- Speedaire Pneumatic System Components