Shop All Cylinder Mounting Hardware
Speedaire
Flange Bracket, For 1-1/8 In Bore, Alum
Mfr # 5VNX7
Zoro # G3145956
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1 1/8 in
- Mount Type Flange
- Material Aluminum
- Fits 1-1/8 in Bore
- Includes Mounting Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 5VNX7
- Zoro # G3145956
- UPC # 190735670811
- Country of Origin United States
- Category Cylinder Mounting Hardware
Dimensions
Bore Dia. (In.) | 1 1/8 in |
Overall Length | 2 1/2 in |
Mount Hole Center-to-Center Width | 2 in |
For Bore Diameter | 1 1/8 in |
Overall Width | 5/8 in |
Overall Height | 2 1/2 in |
Details
Mount Type | Flange |
Material | Aluminum |
Fits | 1-1/8 in Bore |
Item | Cylinder Mounting Hardware |
Includes | Mounting Nut |
System of Measurement | Inch |
Body Material | Aluminum |
Product Type | Flange Bracket |
Compatible with Brand | Speedaire |
Description
Cylinder Mounting Hardware, Mount Type Flange, For Bore Diameter 1 1/8 in, Body Material Aluminum, Overall Length 2 1/2 in, Mount Hole Center-to-Center Width 2 in, Overall Width 5/8 in, Overall Height 2 1/2 in, Compatible with Brand Speedaire, Includes Mounting Nut, Product Type Flange Bracket, System of Measurement Inch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Gearbelt Pulley, L, 40 Grooves (40LH050)
- CONTINENTAL CONTITECH 4/3VX800 Banded Cogged V-Belt, 80" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX800)
- BESTORQ Cogged Belt, 41 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX410)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 1-14, 1/2-14, Strt (FF2031T1008S)
- SPEEDAIRE Clevis Bracket, For 4 In Bore, Alum (5VNY5)
- SPEEDAIRE Solid State Switch, 24VDC, PNP, 3 M Lead (D-F5PL)
- SPEEDAIRE Bracket, Clevis (6X475)
- SPEEDAIRE Mount, Clevis Rod, 6 In (1A018)
- SPEEDAIRE Rod Clevis, 7/16 In, 9/16 In Bore (NY-044)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK60)
- SPEEDAIRE Jam Nut, 7/16 In, 9/16 In Bore (JM-02)
- Speedaire Pneumatic System Components