Shop All Filter, Regulator, Lubricator
Speedaire
Filter/Regulator/Lubricator, 5 to 150 psi
Mfr # 4ZM01
Zoro # G1542922
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1" NPT
- Max. Pressure 250 psi
- Bowl Size 32.0 oz.
- Overall Height 12.45 in
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZM01
- Zoro # G1542922
- UPC # 190735632079
- Country of Origin China
- Category Filter, Regulator, Lubricator
Dimensions
Pipe Size | 1" NPT |
Bowl Size | 32.0 oz. |
Overall Height | 12.45 in |
Connection Size - Air Treatment | 1 in NPT |
Overall Width | 14 3/4 in |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 32.0 oz |
Gauge Port Size | 1/4 in NPT |
Air Outlet Size | 1 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1 in |
Description
Filter/Regulator/Lubricator, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 275 cfm, Maximum Operating Pressure 250 psi, Filter Rating 5 micron, Filter Bowl Material Metal with Sight Glass, Filter Bowl Capacity 32 oz, Lubricator Bowl Capacity 32 oz, Drain Type Manual, Overall Width 14 3/4 in, Series Heavy Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right, Air Inlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Motor- .2518ES1BW56CMotor-S, 0.25 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.2518ES1BW56C-S)
- SMITH BEARING Track Roller, Flanged Head, 1 5/16 in L (FYR-2-1/4)
- ELESA Breather caps, SFP.57-3/4 NPT+F (SFP. (inch sizes))
- GATES Metric-Power V-Belts, XPZ875 (XPZ875)
- SPEEDAIRE FRL, 3/8 In. NPT, 114 cfm, 250 psi (7D724)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 250 psi (7D704)
- SPEEDAIRE Hose Barb, 3/8 In Barb, 3/8 In MNPT, Alum (30E644)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 150 psi (7D683)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 150 psi (7D713)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D720)
- MILTON Pneumatic In Line Lubricator, 1/4" (S-639)
- Speedaire Filter, Regulator, Lubricator