Shop All Filters & Regulators
Speedaire
Filter/Regulator, 1/8in NPT, oil removal
Mfr # 4ZK80
Zoro # G2907387
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/8 in NPT
- Filter Rating - Air Treatment 0.01 micron
- Max. Incoming Pressure - Air Treatment 150 psi
- Max. Flow - Air Treatment 4 cfm
- Adjustment Range - Air Treatment 5 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZK80
- Zoro # G2907387
- UPC # 190735630884
- Country of Origin China
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/8 in NPT |
Size - Air Treatment | Subcompact |
Bowl Size - Air Treatment | 1.0 oz |
Overall Height | 6.57 in |
Gauge Port Size | 1/8 in PTF |
Bowl Size | 1.0 oz. |
Pipe Size | 1/8" NPT |
Overall Width | 1 5/8 in |
Air Outlet Size | 1/8 in |
Pressure Gauge Port Size | 1/8 in |
Air Inlet Size | 1/8 in |
Description
Filter-Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 4 cfm, Filter Rating 0.01 micron, Filter Type Particulate, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Zinc, Overall Width 1 5/8 in, Series Miniature, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF6369, 25 micron, Outside-In (MF0058380)
- TRITAN Single Grv Cast Iron Sheave, 1 1/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.95-in. OD (AK61 X 1 1/8)
- RULAND Shaft Collar, Clamp, 1Pc, 1/2 In, 316 SS (CL-8-ST)
- FESTO Plug Connector NPQH-D-Q8-Q6-P10 (NPQH-D-Q8-Q6-P10)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK99)
- SPEEDAIRE Filter/Regulator, 12.90 In. H, 7.48 In. W (4ZK79)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZL02)
- SPEEDAIRE Filter/Regulator, 120 cfm, 250psi (4ZK88)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK83)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK95)
- MILTON Mini Air Regulator 1/4" NPT, PK 12 (1145BK)
- Speedaire Compressed Air Treatment