Shop All Filters & Regulators
Speedaire
Filter/Regulator, 12.90 In. H, 7.48 In. W
Mfr # 4ZK79
Zoro # G2975016
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1 in NPT
- Filter Rating - Air Treatment 40 micron
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 509 cfm
- Adjustment Range - Air Treatment 5 to 125 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZK79
- Zoro # G2975016
- UPC # 190735630877
- Country of Origin China
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1 in NPT |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 32.0 oz |
Overall Width | 7 1/2 in |
Pipe Size | 1" NPT |
Gauge Port Size | 1/8 in NPT |
Bowl Size | 32.0 oz. |
Overall Height | 15.04 in |
Air Outlet Size | 1 in |
Air Inlet Size | 1 in |
Pressure Gauge Port Size | 1/8 in |
Description
Filter-Regulator, Filter Bowl Material Metal with Sight Gauge, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 509 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 7 1/2 in, Series Heavy Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R72E20GV, Return Line, 25 micron, Outside-In (MF0064289)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.95 in OD (AK411)
- ZORO SELECT 90 Degrees Elbow Crimped or Hose Clamp, 3/8 in Hose I.D, 3/8 in Thread (6AFL6)
- ELECTRIDUCT 1/2in Spring Guard Steel Flexible Hose Protector, 13mm, 10 Feet (WL-J-SG-050-10)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK84)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK97)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK96)
- SPEEDAIRE Filter/Regulator, 1/8in NPT, 150 psi (4ZK74)
- SPEEDAIRE Filter/Regulator, 80 cfm, 250psi (4ZK82)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK87)
- SMC Filter Regulator, 1/2"NPT (AW40-N03CE-Z-D)
- Speedaire Compressed Air Treatment