Shop All Filters & Regulators
Speedaire
Filter/Regulator, 11.93 In. H, 3.15 In. W
Mfr # 4ZK96
Zoro # G0470486
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/2 in NPT
- Filter Rating - Air Treatment 40 micron
- Max. Incoming Pressure - Air Treatment 250 psi
- Max. Flow - Air Treatment 140 cfm
- Adjustment Range - Air Treatment 5 to 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # 4ZK96
- Zoro # G0470486
- UPC # 190735631041
- Country of Origin China
- Category Filters & Regulators
Dimensions
Connection Size - Air Treatment | 1/2 in NPT |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 7.0 oz |
Pipe Size | 1/2" NPT |
Overall Width | 3 1/8 in |
Gauge Port Size | 1/4 in PTF |
Overall Height | 11.93 in |
Size | Standard |
Bowl Size | 7.0 oz. |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Pressure Gauge Port Size | 1/4 in |
Description
Filter-Regulator, Filter Bowl Material Metal with Sight Gauge, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 140 cfm, Filter Rating 40 micron, Filter Type Particulate, Maximum Operating Pressure 250 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 3 1/8 in, Series Standard Duty, Adjustment Location Top, Adjustment Mechanism Knob, Adjustment Mechanism Material Reinforced Nylon, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Single Cup PwrDense 4-8 OD, NP717996-2 (NP717996-2)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (UCF206-19)
- REELCRAFT Spacing Washer (300034)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 225" (BB225)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK94)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK87)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK92)
- SPEEDAIRE Filter/Regulator, 12.90 In. H, 7.48 In. W (4ZK78)
- SPEEDAIRE Filter/Regulator, 80 cfm, 150psi (4ZK85)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK97)
- ARO FRL Piggyback, 1/2", NPT, 172 scfm (P39344-110)
- Speedaire Filters & Regulators