Shop All Oil Removal Filters
Speedaire
Filter Oil Removal, 3/4in NPT, 92 cfm
Mfr # AF-075Y
Zoro # G9353836
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 0.01 micron
- Connection Size - Air Treatment 3/4 in NPT
- Max. Incoming Pressure - Air Treatment 235 psi
- Max. Flow - Air Treatment 92 cfm
- Bowl Material - Air Treatment Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Speedaire
- MFR # AF-075Y
- Zoro # G9353836
- UPC # 190735615546
- Country of Origin Turkey
- Category Oil Removal Filters
Dimensions
Connection Size - Air Treatment | 3/4 in NPT |
Size - Air Treatment | Standard |
Drain Port Size | 5/8 in |
Size | Heavy-Duty |
Overall Height | 13 11/16 in |
Overall Width | 4 in |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Inlet Size | 3/4 in NPT |
Description
Oil Removal Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 92 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 4 in, Overall Height 13 11/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series GX, Differential Pressure Indicator Included Yes, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Drain Part Compatibility MDV-400, MDVX-400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE C120 124" Outside Length, 7/8" Top Width, 1 Ribs (C120-2)
- SPRAYON Mold Cleaner/Inhibitor, 16 oz. (S00351000)
- SMC Solenoid Coil Connector, Plug In (SY100-30-4A)
- SMITH BEARING Cam Follower, Yoke Type, Unsealed (YR-1-1/4)
- SPEEDAIRE Compressed Air Filter, 290 psi, 4.8 In. W (4GNY2)
- SPEEDAIRE Element, General Purpose, 1 Micron, 353 CFM (4GPH6)
- SPEEDAIRE Filter Element, Coalescing, 0.01 Micron (4GPF5)
- SPEEDAIRE Pneumatic Oil Filter, 1/2 In. NPT, 58 cfm (4GNX8)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 147 cfm (4GNZ2)
- SPEEDAIRE Element, General Purpose, 1 Micron, 58 CFM (4GPE9)
- PARKER Compressed Air Filter, 250 psi, 2.81 In. W (06F34BC)
- Speedaire Pneumatic System Components